Motion
W-831-EGT-1-1/4
8.0000 in Dia., 3.0000 in Face, Tapered Roller Bearing, 2700 lbs Capacity
MI ITEM #11088134
MFR #W-831-EGT-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Dia., 3.0000 in Face, Tapered Roller Bearing, 2700 lbs Capacity
MI ITEM #11088134
MFR #W-831-EGT-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-831-EGT-1-1/4 ERGO-GLIDE XT 8X3 1-1/4T

Specifications

  • Country of Origin
    US
  • Wheel Diameter
    8.0000 in
  • Face Width
    3.0000 in
  • Type Of Bearing
    Tapered Roller
  • Hub Length
    3.5000 in
  • Hub Diameter
    2.7500 in
  • Wheel Material
    Cast Iron
  • Load Capacity
    2700 lbs
  • Core Color
    Blue Poly
  • Tread Color
    Blue Poly
  • Operating Temperature Range
    -50 to 200 °F
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Type
    Ergo-Glide XT
  • Wheel Width
    3.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text