Motion
W-825-FSH-1-1/2
8.0000 in Dia., 2.5000 in Face, Straight Roller Bearing, 4500 lbs Capacity
Mi Item #11135943
MFR #W-825-FSH-1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Dia., 2.5000 in Face, Straight Roller Bearing, 4500 lbs Capacity
Mi Item #11135943
MFR #W-825-FSH-1-1/2

Mfr description
W-825-FSH-1-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.5000 in
  • Hub Length
    3.2500 in
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    1.5000 in

Details

  • Core Color
    Clear
  • Country of Origin
    US
  • Load Capacity
    4500 lbs
  • Operating Temperature Range
    -40 to 320 °F
  • Tread Color
    Clear
  • Type Of Bearing
    Straight Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Type
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)