Motion
BULK-FG-44
Full Face Aramid with Buna-N Binder Flange Gasket for 10" Pipe - 1/16" Thick - Class 300
MI ITEM #11487296
MFR #BULK-FG-44
List Price$35.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with Buna-N Binder Flange Gasket for 10" Pipe - 1/16" Thick - Class 300
MI ITEM #11487296
MFR #BULK-FG-44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.50/each for your price

Overview

Mfr description
BULK-FG-44 FULL FACE ARAMID/BUNA-N FLANG

Specifications

  • Nominal Pipe Size
    10 in
  • Outside Diameter
    17-1/2 in
  • Gasket Type
    Full Face
  • Material
    Aramid with Buna-N Binder
  • Number Of Bolt Holes
    16
  • Bolt Hole Diameter
    1-1/8 in
  • Temperature Range
    -100° to 400 °F
  • Standards Met
    ASME B16.21
  • Color
    Blue
  • UPC_NO
    193005016951

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text