Motion
BULK-FG-411
Full Face Viton Rubber Flange Gasket for 1-1/2" Pipe - 1/16" Thick - Class 150
MI ITEM #11487378
MFR #BULK-FG-411
Price$19.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Viton Rubber Flange Gasket for 1-1/2" Pipe - 1/16" Thick - Class 150
MI ITEM #11487378
MFR #BULK-FG-411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.44/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Nominal Pipe Size
    1-1/2 in
  • Outside Diameter
    5 in

Details

  • Color
    Black
  • Gasket Type
    Full Face
  • Material
    Viton Rubber
  • Number Of Bolt Holes
    4
  • Standards Met
    ASME B16.21
  • Temperature Range
    -20° to 450 °F
  • UPC_NO
    193005016647

Overview

Mfr description
BULK-FG-411 FULL FACE VITON FLANGE GASKE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought