Motion
BULK-FG-419
Full Face Viton Rubber Flange Gasket for 6" Pipe - 1/16" Thick - Class 150
MI ITEM #11487383
MFR #BULK-FG-419
List Price$83.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Viton Rubber Flange Gasket for 6" Pipe - 1/16" Thick - Class 150
MI ITEM #11487383
MFR #BULK-FG-419

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.48/each for your price

Overview

Mfr description
BULK-FG-419 FULL FACE VITON FLANGE GASKE

Specifications

  • Nominal Pipe Size
    6 in
  • Outside Diameter
    11 in
  • Gasket Type
    Full Face
  • Material
    Viton Rubber
  • Number Of Bolt Holes
    8
  • Bolt Hole Diameter
    7/8 in
  • Temperature Range
    -20° to 450 °F
  • Standards Met
    ASME B16.21
  • Color
    Black
  • UPC_NO
    193005016722

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text