Motion
BULK-FG-321
Ring Viton Rubber Flange Gasket for 2-1/2" Pipe - 1/16" Thick - Class 150
MI ITEM #11487410
MFR #BULK-FG-321
List Price$23.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring Viton Rubber Flange Gasket for 2-1/2" Pipe - 1/16" Thick - Class 150
MI ITEM #11487410
MFR #BULK-FG-321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.03/each for your price

Overview

Mfr description
BULK-FG-321 RING VITON FLANGE GASKET FOR

Specifications

  • Nominal Pipe Size
    2-1/2 in
  • Outside Diameter
    4-7/8 in
  • Gasket Type
    Ring
  • Material
    Viton Rubber
  • Number Of Bolt Holes
    0
  • Bolt Hole Diameter
    0
  • Temperature Range
    -20° to 450 °F
  • Standards Met
    ASME B16.21
  • Color
    Black
  • UPC_NO
    193005015640

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text