Motion
BULK-FG-368
Ring Viton Rubber Flange Gasket for 3" Pipe - 1/16" Thick - Class 300
MI ITEM #11487429
MFR #BULK-FG-368
Price$33.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring Viton Rubber Flange Gasket for 3" Pipe - 1/16" Thick - Class 300
MI ITEM #11487429
MFR #BULK-FG-368

Mfr description
BULK-FG-368 RING VITON FLANGE GASKET FOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.84/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0
  • Nominal Pipe Size
    3 in
  • Outside Diameter
    5-7/8 in

Details

  • Color
    Black
  • Gasket Type
    Ring
  • Material
    Viton Rubber
  • Number Of Bolt Holes
    0
  • Standards Met
    ASME B16.21
  • Temperature Range
    -20° to 450 °F
  • UPC_NO
    193005016159

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)