Motion
BULK-FG-602
Full Face EPDM Rubber Flange Gasket for 5" Pipe - 1/16" Thick - Class 150
MI ITEM #11487448
MFR #BULK-FG-602
List Price$11.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face EPDM Rubber Flange Gasket for 5" Pipe - 1/16" Thick - Class 150
MI ITEM #11487448
MFR #BULK-FG-602

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.41/each for your price

Overview

Mfr description
BULK-FG-602 FULL FACE EPDM FLANGE GASKET

Specifications

  • Nominal Pipe Size
    5 in
  • Outside Diameter
    10 in
  • Gasket Type
    Full Face
  • Material
    EPDM Rubber
  • Number Of Bolt Holes
    8
  • Bolt Hole Diameter
    7/8 in
  • Temperature Range
    -30° to 250 °F
  • Standards Met
    ASME B16.21, ASTM D2000 BA 607
  • Color
    Black
  • UPC_NO
    193005018764

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text