Motion
BULK-FG-872
Ring Reinforced Graphite Flange Gasket for 2" Pipe - 1/16" Thick - Class 150
MI ITEM #11487507
MFR #BULK-FG-872
Price$4.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring Reinforced Graphite Flange Gasket for 2" Pipe - 1/16" Thick - Class 150
MI ITEM #11487507
MFR #BULK-FG-872

Mfr description
BULK-FG-872 RING REINFORCED GRAPHITE FLA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.67/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0
  • Nominal Pipe Size
    2 in
  • Outside Diameter
    4-1/8 in

Details

  • Color
    Dark Gray
  • Gasket Type
    Ring
  • Material
    Graphite with Stainless Steel Insert
  • Number Of Bolt Holes
    0
  • Standards Met
    ASME B16.21
  • Temperature Range
    -400° to 975 °F
  • UPC_NO
    193005021757

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)