Motion
BULK-FG-1157
Full Face PTFE Plastic Flange Gasket for 8" Pipe - 1/16" Thick - Class 150
MI ITEM #11487531
MFR #BULK-FG-1157
Price$129.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face PTFE Plastic Flange Gasket for 8" Pipe - 1/16" Thick - Class 150
MI ITEM #11487531
MFR #BULK-FG-1157

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.10/each

Specifications

Dimensions

  • Bolt Hole Diameter
    7/8 in
  • Nominal Pipe Size
    8 in
  • Outside Diameter
    13-1/2 in

Details

  • Color
    White
  • Gasket Type
    Full Face
  • Material
    PTFE Plastic
  • Number Of Bolt Holes
    8
  • Standards Met
    ASME B16.21, FDA
  • Temperature Range
    -450° to 500 °F
  • UPC_NO
    193005005504

Overview

Mfr description
BULK-FG-1157 FULL FACE PTFE FLANGE GASKE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought