Motion
BULK-FG-1159
Full Face PTFE Plastic Flange Gasket for 12" Pipe - 1/16" Thick - Class 150
MI ITEM #11487533
MFR #BULK-FG-1159
List Price$208.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face PTFE Plastic Flange Gasket for 12" Pipe - 1/16" Thick - Class 150
MI ITEM #11487533
MFR #BULK-FG-1159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$208.92/each for your price

Overview

Mfr description
BULK-FG-1159 FULL FACE PTFE FLANGE GASKE

Specifications

  • Nominal Pipe Size
    12 in
  • Outside Diameter
    19 in
  • Gasket Type
    Full Face
  • Material
    PTFE Plastic
  • Number Of Bolt Holes
    12
  • Bolt Hole Diameter
    1 in
  • Temperature Range
    -450° to 500 °F
  • Standards Met
    ASME B16.21, FDA
  • Color
    White
  • UPC_NO
    193005005528

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text