Motion
BULK-FG-1172
Full Face PTFE Plastic Flange Gasket for 2-1/2" Pipe - 1/8" Thick - Class 150
MI ITEM #11487539
MFR #BULK-FG-1172
List Price$64.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face PTFE Plastic Flange Gasket for 2-1/2" Pipe - 1/8" Thick - Class 150
MI ITEM #11487539
MFR #BULK-FG-1172

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.67/each for your price

Overview

Mfr description
BULK-FG-1172 FULL FACE PTFE FLANGE GASKE

Specifications

  • Nominal Pipe Size
    2-1/2 in
  • Outside Diameter
    7 in
  • Gasket Type
    Full Face
  • Material
    PTFE Plastic
  • Number Of Bolt Holes
    4
  • Bolt Hole Diameter
    3/4 in
  • Temperature Range
    -450° to 500 °F
  • Standards Met
    ASME B16.21, FDA
  • Color
    White
  • UPC_NO
    193005005672

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text