Motion
BULK-FG-1063
Ring PTFE Plastic Flange Gasket for 6" Pipe - 1/16" Thick - Class 150
MI ITEM #11487570
MFR #BULK-FG-1063
List Price$49.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring PTFE Plastic Flange Gasket for 6" Pipe - 1/16" Thick - Class 150
MI ITEM #11487570
MFR #BULK-FG-1063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.36/each for your price

Overview

Mfr description
BULK-FG-1063 RING PTFE FLANGE GASKET FOR

Specifications

  • Nominal Pipe Size
    6 in
  • Outside Diameter
    8-3/4 in
  • Gasket Type
    Ring
  • Material
    PTFE Plastic
  • Number Of Bolt Holes
    0
  • Bolt Hole Diameter
    0
  • Temperature Range
    -450° to 500 °F
  • Standards Met
    ASME B16.21, FDA
  • Color
    White
  • UPC_NO
    193005004460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text