Motion
BULK-FG-1125
Ring PTFE Plastic Flange Gasket for 2" Pipe - 1/8" Thick - Class 300
MI ITEM #11487598
MFR #BULK-FG-1125
Price$32.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring PTFE Plastic Flange Gasket for 2" Pipe - 1/8" Thick - Class 300
MI ITEM #11487598
MFR #BULK-FG-1125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.02/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0
  • Nominal Pipe Size
    2 in
  • Outside Diameter
    4-3/8 in

Details

  • Color
    White
  • Gasket Type
    Ring
  • Material
    PTFE Plastic
  • Number Of Bolt Holes
    0
  • Standards Met
    ASME B16.21, FDA
  • Temperature Range
    -450° to 500 °F
  • UPC_NO
    193005005153

Overview

Mfr description
BULK-FG-1125 RING PTFE FLANGE GASKET FOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought