Motion
BULK-FG-1131
Ring PTFE Plastic Flange Gasket for 5" Pipe - 1/8" Thick - Class 300
MI ITEM #11487603
MFR #BULK-FG-1131
Price$112.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring PTFE Plastic Flange Gasket for 5" Pipe - 1/8" Thick - Class 300
MI ITEM #11487603
MFR #BULK-FG-1131

Mfr description
BULK-FG-1131 RING PTFE FLANGE GASKET FOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.67/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0
  • Nominal Pipe Size
    5 in
  • Outside Diameter
    8-1/2 in

Details

  • Color
    White
  • Gasket Type
    Ring
  • Material
    PTFE Plastic
  • Number Of Bolt Holes
    0
  • Standards Met
    ASME B16.21, FDA
  • Temperature Range
    -450° to 500 °F
  • UPC_NO
    193005005221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)