Motion
BULK-FG-1518
Full Face Silicone Rubber Flange Gasket for 3" Pipe - 1/16" Thick - Class 150
MI ITEM #11487633
MFR #BULK-FG-1518
Your Price$9.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Silicone Rubber Flange Gasket for 3" Pipe - 1/16" Thick - Class 150
MI ITEM #11487633
MFR #BULK-FG-1518

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.33/each(List $11.67)

Overview

Mfr description
BULK-FG-1518 FULL FACE SILICONE FLANGE G

Specifications

  • Nominal Pipe Size
    3 in
  • Outside Diameter
    7-1/2 in
  • Gasket Type
    Full Face
  • Material
    Silicone Rubber
  • Number Of Bolt Holes
    4
  • Bolt Hole Diameter
    3/4 in
  • Temperature Range
    -80° to 500 °F
  • Standards Met
    ASME B16.21, FDA, ASTM D2000 GE 607, MIL-A-A-59588 Type 2A & 2B
  • Color
    Red
  • UPC_NO
    193005009496

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text