Motion
BULK-FG-1449
Ring Silicone Rubber Flange Gasket for 3" Pipe - 1/8" Thick - Class 150
MI ITEM #11487657
MFR #BULK-FG-1449
Your Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring Silicone Rubber Flange Gasket for 3" Pipe - 1/8" Thick - Class 150
MI ITEM #11487657
MFR #BULK-FG-1449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.65/each(List $13.31)

Overview

Mfr description
BULK-FG-1449 RING SILICONE FLANGE GASKET

Specifications

  • Nominal Pipe Size
    3 in
  • Outside Diameter
    5-3/8 in
  • Gasket Type
    Ring
  • Material
    Silicone Rubber
  • Number Of Bolt Holes
    0
  • Bolt Hole Diameter
    0
  • Temperature Range
    -80° to 500 °F
  • Standards Met
    ASME B16.21, FDA, ASTM D2000 GE 607, MIL-A-A-59588 Type 2A & 2B
  • Color
    Red
  • UPC_NO
    193005008727

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text