Motion
BULK-FG-1937
Full Face ePTFE Plastic Flange Gasket for 6" Pipe - 1/16" Thick - Class 300
Mi Item #11487705
MFR #BULK-FG-1937
Price$256.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face ePTFE Plastic Flange Gasket for 6" Pipe - 1/16" Thick - Class 300
Mi Item #11487705
MFR #BULK-FG-1937

Mfr description
BULK-FG-1937 FULL FACE COMPRESSIBLE EPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.64/each

Specifications

Dimensions

  • Bolt Hole Diameter
    7/8 in
  • Nominal Pipe Size
    6 in
  • Outside Diameter
    12-1/2 in

Details

  • Color
    White
  • Gasket Type
    Full Face
  • Material
    ePTFE Plastic
  • Number Of Bolt Holes
    12
  • Standards Met
    ASME B16.21, FDA
  • Temperature Range
    -450° to 600 °F
  • UPC_NO
    193005014124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)