Motion
BULK-FG-1955
Full Face ePTFE Plastic Flange Gasket for 3" Pipe - 1/8" Thick - Class 300
MI ITEM #11487710
MFR #BULK-FG-1955
Your Price$125.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face ePTFE Plastic Flange Gasket for 3" Pipe - 1/8" Thick - Class 300
MI ITEM #11487710
MFR #BULK-FG-1955

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.70/each(List $157.13)

Overview

Mfr description
BULK-FG-1955 FULL FACE COMPRESSIBLE EPTF

Specifications

  • Nominal Pipe Size
    3 in
  • Outside Diameter
    8-1/4 in
  • Gasket Type
    Full Face
  • Material
    ePTFE Plastic
  • Number Of Bolt Holes
    8
  • Bolt Hole Diameter
    7/8 in
  • Temperature Range
    -450° to 600 °F
  • Standards Met
    ASME B16.21, FDA
  • Color
    White
  • UPC_NO
    193005014322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought