Motion
BULK-FG-1819
Ring ePTFE Plastic Flange Gasket for 4" Pipe - 1/8" Thick - Class 150
MI ITEM #11487729
MFR #BULK-FG-1819
List Price$110.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring ePTFE Plastic Flange Gasket for 4" Pipe - 1/8" Thick - Class 150
MI ITEM #11487729
MFR #BULK-FG-1819

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.62/each for your price

Overview

Mfr description
BULK-FG-1819 RING COMPRESSIBLE EPTFE FLA

Specifications

  • Nominal Pipe Size
    4 in
  • Outside Diameter
    6-7/8 in
  • Gasket Type
    Ring
  • Material
    ePTFE Plastic
  • Number Of Bolt Holes
    0
  • Bolt Hole Diameter
    0
  • Temperature Range
    -450° to 600 °F
  • Standards Met
    ASME B16.21, FDA
  • Color
    White
  • UPC_NO
    193005012823

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought