Motion
BULK-FG-1998
Spiral Wound Gasket with Graphite Filler for 1-1/2" Pipe - 1/8" Thick - Class 300
MI ITEM #11487752
MFR #BULK-FG-1998
Price$14.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Wound Gasket with Graphite Filler for 1-1/2" Pipe - 1/8" Thick - Class 300
MI ITEM #11487752
MFR #BULK-FG-1998

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.87/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0
  • Nominal Pipe Size
    1-1/2 in
  • Outside Diameter
    3-3/4 in
  • Sealing Element Outside Diameter
    2-3/4 in
  • Sealing Element Thickness
    0.175 in

Details

  • Color
    Metallic
  • Filler Material
    Graphite
  • Gasket Type
    Spiral Wound
  • Material
    304 Stainless Steel
  • Number Of Bolt Holes
    0
  • Outer Ring Material
    304 Stainless Steel
  • Standards Met
    ASME B16.20
  • Temperature Range
    -300° to 1200 °F
  • UPC_NO
    193005319175

Overview

Mfr description
BULK-FG-1998 SPIRAL WOUND FLANGE GASKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought