Motion
BULK-FG-2000
Spiral Wound Gasket with Graphite Filler for 2-1/2" Pipe - 1/8" Thick - Class 300
Mi Item #11487754
MFR #BULK-FG-2000
Price$22.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Wound Gasket with Graphite Filler for 2-1/2" Pipe - 1/8" Thick - Class 300
Mi Item #11487754
MFR #BULK-FG-2000

Mfr description
BULK-FG-2000 SPIRAL WOUND FLANGE GASKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.25/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0
  • Nominal Pipe Size
    2 -1/2 in
  • Outside Diameter
    5-1/8 in
  • Sealing Element Outside Diameter
    3-7/8 in
  • Sealing Element Thickness
    0.175 in

Details

  • Color
    Metallic
  • Filler Material
    Graphite
  • Gasket Type
    Spiral Wound
  • Material
    304 Stainless Steel
  • Number Of Bolt Holes
    0
  • Outer Ring Material
    304 Stainless Steel
  • Standards Met
    ASME B16.20
  • Temperature Range
    -300° to 1200 °F
  • UPC_NO
    193005339197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)