Motion
BULK-FG-2022
Spiral Wound Gasket with PTFE Filler for 2-1/2" Pipe - 1/8" Thick - Class 150
MI ITEM #11487775
MFR #BULK-FG-2022
List Price$37.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Wound Gasket with PTFE Filler for 2-1/2" Pipe - 1/8" Thick - Class 150
MI ITEM #11487775
MFR #BULK-FG-2022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.09/each for your price

Overview

Mfr description
BULK-FG-2022 SPIRAL WOUND FLANGE GASKET

Specifications

  • Filler Material
    PTFE
  • Nominal Pipe Size
    2 -1/2 in
  • Outside Diameter
    4-7/8 in
  • Gasket Type
    Spiral Wound
  • Material
    304 Stainless Steel
  • Outer Ring Material
    304 Stainless Steel
  • Sealing Element Outside Diameter
    3-7/8 in
  • Sealing Element Thickness
    0.175 in
  • Number Of Bolt Holes
    0
  • Bolt Hole Diameter
    0
  • Temperature Range
    -300° to 1200 °F
  • Standards Met
    ASME B16.20
  • Color
    Metallic
  • UPC_NO
    193005319250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought