Motion
ZUSA-CP-7
ePTFE Compression Packing - 1/4" Wide x 1/4" High x 25 ft. Long
Mi Item #11487851
MFR #ZUSA-CP-7
Price$342.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ePTFE Compression Packing - 1/4" Wide x 1/4" High x 25 ft. Long
Mi Item #11487851
MFR #ZUSA-CP-7

Mfr description
ZUSA-CP-7 EPTFE COMPRESSION PACKING - 1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$342.05/each

Specifications

Dimensions

  • Height
    1/4 in
  • Length
    25 ft.
  • Overall Length
    25 ft.
  • Width
    1/4 in

Details

  • Color
    Gray
  • Filler Material
    Graphite
  • For Rotary Application
    Yes
  • Material
    ePTFE
  • Max Pressure
    1500 psi
  • Maximum Speed
    3600 fpm
  • Product Type
    Packing
  • Temperature Range
    -400° to 500 °F
  • UPC_NO
    193005317164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)