Motion
ZUSA-CP-56
PTFE Compression Packing - 3/16" Wide x 3/16" High x 50 ft. Long
Mi Item #11487860
MFR #ZUSA-CP-56
Price$271.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Compression Packing - 3/16" Wide x 3/16" High x 50 ft. Long
Mi Item #11487860
MFR #ZUSA-CP-56

Mfr description
ZUSA-CP-56 PTFE COMPRESSION PACKING - 3/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.44/each

Specifications

Dimensions

  • Height
    3/16 in
  • Length
    50 ft.
  • Overall Length
    50 ft.
  • Width
    3/16 in

Details

  • Color
    White
  • For Rotary Application
    Yes
  • Material
    PTFE
  • Max Pressure
    1000 psi
  • Maximum Speed
    1800 fpm
  • Product Type
    Packing
  • Temperature Range
    -150° to 500 °F
  • UPC_NO
    193005317256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)