Motion
ZUSA-CP-83
Lubricated PTFE Compression Packing - 3/16" Wide x 3/16" High x 50 ft. Long
MI ITEM #11487874
MFR #ZUSA-CP-83
List Price$207.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricated PTFE Compression Packing - 3/16" Wide x 3/16" High x 50 ft. Long
MI ITEM #11487874
MFR #ZUSA-CP-83

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.83/each for your price

Overview

Mfr description
ZUSA-CP-83 LUBRICATED PTFE COMPRESSION P

Specifications

  • Color
    White
  • Filler Material
    Lubricating Oil
  • Product Type
    Packing
  • Material
    PTFE
  • Width
    3/16 in
  • Max Pressure
    1000 psi
  • Maximum Speed
    1800 fpm
  • Temperature Range
    -150° to 500 °F
  • Height
    3/16 in
  • Length
    50 ft.
  • For Rotary Application
    Yes
  • UPC_NO
    193005317393
  • Overall Length
    50 ft.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought