Motion
ZUSA-CP-96
Lubricated PTFE Compression Packing - 3/8" Wide x 3/8" High x 5 ft. Long
Mi Item #11487883
MFR #ZUSA-CP-96
Price$71.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricated PTFE Compression Packing - 3/8" Wide x 3/8" High x 5 ft. Long
Mi Item #11487883
MFR #ZUSA-CP-96

Mfr description
ZUSA-CP-96 LUBRICATED PTFE COMPRESSION P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.88/each

Specifications

Dimensions

  • Height
    3/8 in
  • Length
    5 ft.
  • Overall Length
    5 ft.
  • Width
    3/8 in

Details

  • Color
    White
  • Filler Material
    Lubricating Oil
  • For Rotary Application
    Yes
  • Material
    PTFE
  • Max Pressure
    1000 psi
  • Maximum Speed
    1800 fpm
  • Product Type
    Packing
  • Temperature Range
    -150° to 500 °F
  • UPC_NO
    193005317485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)