Motion
ZUSA-CP-206
Aramid Compression Packing - 1/2" Wide x 1/2" High x 5 ft. Long
MI ITEM #11487900
MFR #ZUSA-CP-206
List Price$188.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aramid Compression Packing - 1/2" Wide x 1/2" High x 5 ft. Long
MI ITEM #11487900
MFR #ZUSA-CP-206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.75/each for your price

Overview

Mfr description
ZUSA-CP-206 ARAMID COMPRESSION PACKING -

Specifications

  • Color
    Yellow
  • Filler Material
    PTFE
  • Product Type
    Packing
  • Material
    Aramid
  • Width
    1/2 in
  • Max Pressure
    1000 psi
  • Maximum Speed
    3900 fpm
  • Temperature Range
    -150° to 500 °F
  • Height
    1/2 in
  • Length
    5 ft.
  • For Rotary Application
    Yes
  • UPC_NO
    193005317652
  • Overall Length
    5 ft.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text