Motion
ZUSA-CP-252
Carbon Fiber Compression Packing - 3/16" Wide x 3/16" High x 50 ft. Long
Mi Item #11487902
MFR #ZUSA-CP-252
Price$333.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Fiber Compression Packing - 3/16" Wide x 3/16" High x 50 ft. Long
Mi Item #11487902
MFR #ZUSA-CP-252

Mfr description
ZUSA-CP-252 CARBON FIBER COMPRESSION PAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.53/each

Specifications

Dimensions

  • Height
    3/16 in
  • Length
    50 ft.
  • Overall Length
    50 ft.
  • Width
    3/16 in

Details

  • Color
    Black
  • Filler Material
    Graphite and PTFE
  • For Rotary Application
    Yes
  • Material
    Carbon Fiber
  • Max Pressure
    4000 psi
  • Maximum Speed
    3600 fpm
  • Product Type
    Packing
  • Temperature Range
    -400° to 1000 °F
  • UPC_NO
    193005317676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)