Motion
ZUSA-CP-271
Carbon Fiber Compression Packing - 1/2" Wide x 1/2" High x 5 ft. Long
MI ITEM #11487914
MFR #ZUSA-CP-271
Your Price$157.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbon Fiber Compression Packing - 1/2" Wide x 1/2" High x 5 ft. Long
MI ITEM #11487914
MFR #ZUSA-CP-271

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$157.74/each(List $197.18)

Overview

Mfr description
ZUSA-CP-271 CARBON FIBER COMPRESSION PAC

Specifications

  • Color
    Black
  • Filler Material
    Graphite and PTFE
  • Product Type
    Packing
  • Material
    Carbon Fiber
  • Width
    1/2 in
  • Max Pressure
    4000 psi
  • Maximum Speed
    3600 fpm
  • Temperature Range
    -400° to 1000 °F
  • Height
    1/2 in
  • Length
    5 ft.
  • For Rotary Application
    Yes
  • UPC_NO
    193005317799
  • Overall Length
    5 ft.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought