Motion
ZUSA-CP-300
Wire-Reinforced Graphite Compression Packing - 3/16" Wide x 3/16" High x 5 ft. Long
MI ITEM #11487918
MFR #ZUSA-CP-300
List Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire-Reinforced Graphite Compression Packing - 3/16" Wide x 3/16" High x 5 ft. Long
MI ITEM #11487918
MFR #ZUSA-CP-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.00/each for your price

Overview

Mfr description
ZUSA-CP-300 WIRE-REINFORCED GRAPHITE COM

Specifications

  • Color
    Gray
  • Product Type
    Packing
  • Reinforcement Material
    Inconel Nickel Wire
  • Material
    Graphite
  • Width
    3/16 in
  • Max Pressure
    6500 psi
  • Temperature Range
    -400° to 1000 °F
  • Height
    3/16 in
  • Length
    5 ft.
  • For Rotary Application
    No
  • UPC_NO
    193005317836
  • Overall Length
    5 ft.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought