Motion
ZUSA-CP-303
Wire-Reinforced Graphite Compression Packing - 1/4" Wide x 1/4" High x 25 ft. Long
Mi Item #11487921
MFR #ZUSA-CP-303
Price$79.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire-Reinforced Graphite Compression Packing - 1/4" Wide x 1/4" High x 25 ft. Long
Mi Item #11487921
MFR #ZUSA-CP-303

Mfr description
ZUSA-CP-303 WIRE-REINFORCED GRAPHITE COM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.29/each

Specifications

Dimensions

  • Height
    1/4 in
  • Length
    25 ft.
  • Overall Length
    25 ft.
  • Width
    1/4 in

Details

  • Color
    Gray
  • For Rotary Application
    No
  • Material
    Graphite
  • Max Pressure
    6500 psi
  • Product Type
    Packing
  • Reinforcement Material
    Inconel Nickel Wire
  • Temperature Range
    -400° to 1000 °F
  • UPC_NO
    193005317867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)