Motion
ZUSA-CP-349
Graphite Compression Packing - 3/16" Wide x 3/16" High x 25 ft. Long
Mi Item #11487931
MFR #ZUSA-CP-349
Price$41.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Graphite Compression Packing - 3/16" Wide x 3/16" High x 25 ft. Long
Mi Item #11487931
MFR #ZUSA-CP-349

Mfr description
ZUSA-CP-349 GRAPHITE COMPRESSION PACKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.03/each

Specifications

Dimensions

  • Height
    3/16 in
  • Length
    25 ft.
  • Overall Length
    25 ft.
  • Width
    3/16 in

Details

  • Color
    Gray
  • For Rotary Application
    Yes
  • Material
    Expanded Graphite
  • Max Pressure
    6500 psi
  • Maximum Speed
    3900 fpm
  • Product Type
    Packing
  • Temperature Range
    -400° to 1000 °F
  • UPC_NO
    193005337285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)