Motion
ZUSA-CP-361
Graphite Compression Packing - 3/8" Wide x 3/8" High x 5 ft. Long
Mi Item #11487939
MFR #ZUSA-CP-361
Price$36.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Graphite Compression Packing - 3/8" Wide x 3/8" High x 5 ft. Long
Mi Item #11487939
MFR #ZUSA-CP-361

Mfr description
ZUSA-CP-361 GRAPHITE COMPRESSION PACKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.39/each

Specifications

Dimensions

  • Height
    3/8 in
  • Length
    5 ft.
  • Overall Length
    5 ft.
  • Width
    3/8 in

Details

  • Color
    Gray
  • For Rotary Application
    Yes
  • Material
    Expanded Graphite
  • Max Pressure
    6500 psi
  • Maximum Speed
    3900 fpm
  • Product Type
    Packing
  • Temperature Range
    -400° to 1000 °F
  • UPC_NO
    193005337360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)