Motion
ZUSA-SG-H-4
3A & FDA Buna-N Sanitary Gasket for 4" Tube
MI ITEM #11488095
MFR #ZUSA-SG-H-4
Price$2.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3A & FDA Buna-N Sanitary Gasket for 4" Tube
MI ITEM #11488095
MFR #ZUSA-SG-H-4

Mfr description
ZUSA-SG-H-4 FDA BUNA-N SANITARY GASKET F
  • Tri-Clamp Gaskets are seals made of FDA materials are designed to fit the grooves of Tri-Clamp Tube fittings used primarily in food processing lines, as well as in the pharmaceutical and biotech industries
  • The uniquely designed shape provides a tight seal for extremely high purity, which meets all the necessary standards for manufacturers
  • Buna-N has good resistance to oils, water and mild chemicals.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.90/each

Specifications

Dimensions

  • Inside Diameter
    3.875 in
  • Outside Diameter
    4.5 in
  • Overall Thickness
    0.203 in
  • Thickness
    0.203 in

Details

  • Clean Room
    No
  • Color
    Black
  • Durometer
    70A
  • Gasket Type
    Standard (Type 1)
  • Material
    Buna-N
  • Standards Met
    FDA CFR 21 177.2600, 3A 18-03
  • Temperature Range
    -35° to 250 °F
  • With Screen
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)