Motion
ZUSA-SG-V-3
3A & FDA Viton Sanitary Gasket for 3" Tube
MI ITEM #11488103
MFR #ZUSA-SG-V-3
Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3A & FDA Viton Sanitary Gasket for 3" Tube
MI ITEM #11488103
MFR #ZUSA-SG-V-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.39/each

Specifications

Dimensions

  • Inside Diameter
    2.875 in
  • Outside Diameter
    3.5 in
  • Overall Thickness
    0.203 in
  • Thickness
    0.203 in

Details

  • Clean Room
    No
  • Color
    Black
  • Durometer
    75A
  • Gasket Type
    Standard (Type 1)
  • Material
    Viton
  • Standards Met
    FDA CFR 21 177.2600, 3A 18-03
  • Temperature Range
    -15° to 400 °F
  • With Screen
    No

Overview

Mfr description
ZUSA-SG-V-3 FDA VITON SANITARY GASKET FO
  • Tri-Clamp Gaskets are seals made of FDA materials are designed to fit the grooves of Tri-Clamp Tube fittings used primarily in food processing lines, as well as in the pharmaceutical and biotech industries
  • The uniquely designed shape provides a tight seal for extremely high purity, which meets all the necessary standards for manufacturers
  • Viton has excellent resistance to high temperatures, chemicals, and oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought