Motion
ZUSA-SG-T-12
3A & FDA PTFE Sanitary Gasket for 12" Tube
MI ITEM #11488120
MFR #ZUSA-SG-T-12
Your Price$150.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3A & FDA PTFE Sanitary Gasket for 12" Tube
MI ITEM #11488120
MFR #ZUSA-SG-T-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$150.13/each(List $187.66)

Overview

Mfr description
ZUSA-SG-T-12 FDA TEFLON PTFE SANITARY GA
  • Tri-Clamp Gaskets are seals made of FDA materials are designed to fit the grooves of Tri-Clamp Tube fittings used primarily in food processing lines, as well as in the pharmaceutical and biotech industries
  • The uniquely designed shape provides a tight seal for extremely high purity, which meets all the necessary standards for manufacturers
  • Teflon has excellent resistance to high temperatures, chemicals, and steam

Specifications

  • Material
    PTFE
  • Color
    White
  • Thickness
    0.205 in
  • Inside Diameter
    11.73 in
  • Outside Diameter
    12.66 in
  • Clean Room
    No
  • With Screen
    No
  • Durometer
    55D
  • Temperature Range
    -100° to 500 °F
  • Standards Met
    FDA CFR 21 177.1550, 3A 20-27
  • Gasket Type
    Standard (Type 1)
  • Overall Thickness
    0.205 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text