Motion
ZUSA-SG-S-2
FDA Silicone Sanitary Gasket for 2" Tube
MI ITEM #11488125
MFR #ZUSA-SG-S-2
Your Price$2.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FDA Silicone Sanitary Gasket for 2" Tube
MI ITEM #11488125
MFR #ZUSA-SG-S-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.61/each(List $3.26)

Overview

Mfr description
ZUSA-SG-S-2 FDA SILICONE SANITARY GASKET
  • Tri-Clamp Gaskets are seals made of FDA materials are designed to fit the grooves of Tri-Clamp Tube fittings used primarily in food processing lines, as well as in the pharmaceutical and biotech industries
  • The uniquely designed shape provides a tight seal for extremely high purity, which meets all the necessary standards for manufacturers
  • Silicone has excellent resistance to high and low temperatures and good resistance to chemicals, water, and steam

Specifications

  • Inside Diameter
    1.875 in
  • Color
    Clear
  • Clean Room
    No
  • With Screen
    No
  • Durometer
    70A
  • Gasket Type
    Standard (Type 1)
  • Material
    Silicone
  • Outside Diameter
    2.5 in
  • Standards Met
    FDA CFR 21 177.2600, USP Class VI
  • Temperature Range
    -80° to 450 °F
  • Thickness
    0.203 in
  • Overall Thickness
    0.203 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text