Motion
ZUSA-SG-E-2
FDA EPDM Sanitary Gasket for 2" Tube
MI ITEM #11488134
MFR #ZUSA-SG-E-2
Price$2.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FDA EPDM Sanitary Gasket for 2" Tube
MI ITEM #11488134
MFR #ZUSA-SG-E-2

Mfr description
ZUSA-SG-E-2 FDA EPDM SANITARY GASKET FOR
  • Tri-Clamp Gaskets are seals made of FDA materials are designed to fit the grooves of Tri-Clamp Tube fittings used primarily in food processing lines, as well as in the pharmaceutical and biotech industries
  • The uniquely designed shape provides a tight seal for extremely high purity, which meets all the necessary standards for manufacturers
  • EPDM has good resistance to water, chemicals, animal and vegetable oils.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.26/each

Specifications

Dimensions

  • Inside Diameter
    1.875 in
  • Outside Diameter
    2.5 in
  • Overall Thickness
    0.203 in
  • Thickness
    0.203 in

Details

  • Clean Room
    No
  • Color
    Black
  • Durometer
    70A
  • Gasket Type
    Standard (Type 1)
  • Material
    EPDM
  • Standards Met
    FDA CFR 21 177.2600
  • Temperature Range
    -60° to 300 °F
  • With Screen
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)