Motion
ZUSA-SG-TE-ENV-2

USA INDUSTRIALS INC
ZUSA-SG-TE-ENV-2

3A & FDA PTFE with EPDM Core Envelope Sanitary Gasket for 2" Tube
MI ITEM #11488141
MFR #ZUSA-SG-TE-ENV-2
Your Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-SG-TE-ENV-2

3A & FDA PTFE with EPDM Core Envelope Sanitary Gasket for 2" Tube
MI ITEM #11488141
MFR #ZUSA-SG-TE-ENV-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.25/each(List $9.07)

Overview

Mfr description
ZUSA-SG-TE-ENV-2 FDA TEFLON PTFE ENVELOP
  • Tri-Clamp Gaskets are seals made of FDA materials are designed to fit the grooves of Tri-Clamp Tube fittings used primarily in food processing lines, as well as in the pharmaceutical and biotech industries
  • The uniquely designed shape provides a tight seal for extremely high purity, which meets all the necessary standards for manufacturers
  • This envelope gasket has the chemical and temperature resistance of its PTFE envelope and the strength and resiliency of its EPDM core

Specifications

  • Material
    PTFE with EPDM Core
  • Color
    White
  • Thickness
    0.185 in
  • Inside Diameter
    1.90 in
  • Outside Diameter
    2.52 in
  • Clean Room
    No
  • With Screen
    No
  • Durometer
    55D
  • Temperature Range
    -100° to 500 °F
  • Standards Met
    FDA CFR 21 177.2600, 3A 18-03, FDA CFR 21 177.1550, 3A 20-27
  • Gasket Type
    Envelope (Type 3)
  • Overall Thickness
    0.185 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text