Motion
ZUSA-SG-TE-ENV-3

USA INDUSTRIALS INC
ZUSA-SG-TE-ENV-3

3A & FDA PTFE with EPDM Core Envelope Sanitary Gasket for 3" Tube
Mi Item #11488143
MFR #ZUSA-SG-TE-ENV-3
Price$15.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZUSA-SG-TE-ENV-3

3A & FDA PTFE with EPDM Core Envelope Sanitary Gasket for 3" Tube
Mi Item #11488143
MFR #ZUSA-SG-TE-ENV-3

Mfr description
ZUSA-SG-TE-ENV-3 FDA TEFLON PTFE ENVELOP
  • Tri-Clamp Gaskets are seals made of FDA materials are designed to fit the grooves of Tri-Clamp Tube fittings used primarily in food processing lines, as well as in the pharmaceutical and biotech industries
  • The uniquely designed shape provides a tight seal for extremely high purity, which meets all the necessary standards for manufacturers
  • This envelope gasket has the chemical and temperature resistance of its PTFE envelope and the strength and resiliency of its EPDM core
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.28/each

Specifications

Dimensions

  • Inside Diameter
    2.90 in
  • Outside Diameter
    3.58 in
  • Overall Thickness
    0.185 in
  • Thickness
    0.185 in

Details

  • Clean Room
    No
  • Color
    White
  • Durometer
    55D
  • Gasket Type
    Envelope (Type 3)
  • Material
    PTFE with EPDM Core
  • Standards Met
    FDA CFR 21 177.2600, 3A 18-03, FDA CFR 21 177.1550, 3A 20-27
  • Temperature Range
    -100° to 500 °F
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)