Motion
BULK-OS-SGWS-H-3

USA INDUSTRIALS INC
BULK-OS-SGWS-H-3

3A & FDA Buna-N Sanitary Screen Gasket for 3" Tube - 20 Mesh
Mi Item #11488150
MFR #BULK-OS-SGWS-H-3
Price$66.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-OS-SGWS-H-3

3A & FDA Buna-N Sanitary Screen Gasket for 3" Tube - 20 Mesh
Mi Item #11488150
MFR #BULK-OS-SGWS-H-3

Mfr description
BULK-OS-SGWS-H-3 FDA BUNA-N SANITARY GAS
  • Tri-Clamp Gaskets with a Screen provide straining and protection within your process system
  • A 20 x 20 Stainless Steel screen is bonded on the gasket for inline straining
  • Buna-N has excellent resistance to water, fuels, and oils.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.15/each

Specifications

Dimensions

  • Inside Diameter
    2.90 in
  • Outside Diameter
    3.58 in
  • Overall Thickness
    0.203 in
  • Thickness
    0.203 in

Details

  • Clean Room
    No
  • Color
    Black
  • Durometer
    70A
  • Gasket Type
    Standard (Type 1)
  • Material
    Buna-N
  • Standards Met
    FDA CFR 21 177.2600, 3A 18-03
  • Temperature Range
    -35° to 250 °F
  • With Screen
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)