Motion
BULK-OS-SGWS-E-1/2

USA INDUSTRIALS INC
BULK-OS-SGWS-E-1/2

FDA EPDM Sanitary Screen Gasket for 1/2" Tube - 20 Mesh
MI ITEM #11488152
MFR #BULK-OS-SGWS-E-1/2
Price$33.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-OS-SGWS-E-1/2

FDA EPDM Sanitary Screen Gasket for 1/2" Tube - 20 Mesh
MI ITEM #11488152
MFR #BULK-OS-SGWS-E-1/2

Mfr description
BULK-OS-SGWS-E-1/2 FDA EPDM SANITARY GAS
  • Tri-Clamp Gaskets with a Screen provide straining and protection within your process system
  • A 20 x 20 Stainless Steel screen is bonded on the gasket for inline straining
  • EPDM has good resistance to water, chemicals, animal and vegetable oils
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.49/each

Specifications

Dimensions

  • Inside Diameter
    0.38 in
  • Outside Diameter
    0.86 in
  • Overall Thickness
    0.178 in
  • Thickness
    0.178 in

Details

  • Clean Room
    No
  • Color
    Black
  • Durometer
    70A
  • Gasket Type
    Standard (Type 1)
  • Material
    EPDM
  • Standards Met
    FDA CFR 21 177.2600
  • Temperature Range
    -60° to 300 °F
  • With Screen
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)