Motion
BULK-OS-SGWS-E-1

USA INDUSTRIALS INC
BULK-OS-SGWS-E-1

FDA EPDM Sanitary Screen Gasket for 1" Tube - 20 Mesh
MI ITEM #11488153
MFR #BULK-OS-SGWS-E-1
List Price$57.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-OS-SGWS-E-1

FDA EPDM Sanitary Screen Gasket for 1" Tube - 20 Mesh
MI ITEM #11488153
MFR #BULK-OS-SGWS-E-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.90/each for your price

Overview

Mfr description
BULK-OS-SGWS-E-1 FDA EPDM SANITARY GASKE
  • Tri-Clamp Gaskets with a Screen provide straining and protection within your process system
  • A 20 x 20 Stainless Steel screen is bonded on the gasket for inline straining
  • EPDM has good resistance to water, chemicals, animal and vegetable oils

Specifications

  • Material
    EPDM
  • Color
    Black
  • Thickness
    0.203 in
  • Inside Diameter
    0.90 in
  • Outside Diameter
    1.98 in
  • Clean Room
    No
  • With Screen
    Yes
  • Durometer
    70A
  • Temperature Range
    -60° to 300 °F
  • Standards Met
    FDA CFR 21 177.2600
  • Gasket Type
    Standard (Type 1)
  • Overall Thickness
    0.203 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text