Motion
BULK-OS-SGWS-S-1/2

USA INDUSTRIALS INC
BULK-OS-SGWS-S-1/2

FDA Silicone Sanitary Screen Gasket for 1/2" Tube - 20 Mesh
MI ITEM #11488159
MFR #BULK-OS-SGWS-S-1/2
Your Price$34.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-OS-SGWS-S-1/2

FDA Silicone Sanitary Screen Gasket for 1/2" Tube - 20 Mesh
MI ITEM #11488159
MFR #BULK-OS-SGWS-S-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.91/each(List $43.63)

Overview

Mfr description
BULK-OS-SGWS-S-1/2 FDA SILICONE SANITARY
  • Tri-Clamp Gaskets with a Screen provide straining and protection within your process system
  • A 20 x 20 Stainless Steel screen is bonded on the gasket for inline straining
  • Silicone has excellent resistance to high and low temperatures and good resistance to chemicals, water, and steam
  • Withstands continuous steam cleaning cycles.

Specifications

  • Material
    Silicone
  • Color
    White
  • Thickness
    0.178 in
  • Inside Diameter
    0.38 in
  • Outside Diameter
    0.86 in
  • Clean Room
    No
  • With Screen
    Yes
  • Durometer
    70A
  • Temperature Range
    -80° to 450 °F
  • Standards Met
    FDA CFR 21 177.2600
  • Gasket Type
    Standard (Type 1)
  • Overall Thickness
    0.178 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text