Motion
BULK-SGWS-100-S-1

USA INDUSTRIALS INC
BULK-SGWS-100-S-1

FDA Silicone Sanitary Screen Gasket for 1" Tube - 100 Mesh
Mi Item #11488174
MFR #BULK-SGWS-100-S-1
Price$68.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-SGWS-100-S-1

FDA Silicone Sanitary Screen Gasket for 1" Tube - 100 Mesh
Mi Item #11488174
MFR #BULK-SGWS-100-S-1

Mfr description
BULK-SGWS-100-S-1 FDA SILICONE SANITARY
  • Tri-Clamp Gaskets with a Screen provide straining and protection within your process system
  • A 100 x 100 Stainless Steel screen is bonded on the gasket for inline straining
  • Silicone has excellent resistance to high and low temperatures and good resistance to chemicals, water, and steam
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.58/each

Specifications

Dimensions

  • Inside Diameter
    0.90 in
  • Outside Diameter
    1.98 in
  • Overall Thickness
    0.203 in
  • Thickness
    0.203 in

Details

  • Clean Room
    No
  • Color
    White
  • Durometer
    70A
  • Gasket Type
    Standard (Type 1)
  • Material
    Silicone
  • Standards Met
    FDA CFR 21 177.2600
  • Temperature Range
    -80° to 450 °F
  • With Screen
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)