Motion
ZCLN-SG-H-6
Clean Room 3A & FDA Buna-N Sanitary Gasket For 6" Tube
MI ITEM #11488186
MFR #ZCLN-SG-H-6
Price$28.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clean Room 3A & FDA Buna-N Sanitary Gasket For 6" Tube
MI ITEM #11488186
MFR #ZCLN-SG-H-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.89/each

Specifications

Dimensions

  • Inside Diameter
    5.820 in
  • Outside Diameter
    6.51 in
  • Overall Thickness
    0.203 in
  • Thickness
    0.203 in

Details

  • Clean Room
    Yes
  • Color
    Black
  • Durometer
    70A
  • Gasket Type
    Standard (Type 1)
  • Material
    Buna-N
  • Standards Met
    FDA CFR 21 177.2600, 3A 18-03
  • Temperature Range
    -35° to 250 °F
  • With Screen
    No

Overview

Mfr description
ZCLN-SG-H-6 CLEAN ROOM FDA BUNA-N SANITA
  • Cleaned and Bagged in an ISO Class 10,000 Cleanroom to remove dirt, bacteria, and surface particles
  • Excellent resistance to water, fuels, and oils.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought