Motion
ZCLN-SG-H-8
Clean Room 3A & FDA Buna-N Sanitary Gasket For 8" Tube
Mi Item #11488187
MFR #ZCLN-SG-H-8
Price$39.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clean Room 3A & FDA Buna-N Sanitary Gasket For 8" Tube
Mi Item #11488187
MFR #ZCLN-SG-H-8

Mfr description
ZCLN-SG-H-8 CLEAN ROOM FDA BUNA-N SANITA
  • Cleaned and Bagged in an ISO Class 10,000 Cleanroom to remove dirt, bacteria, and surface particles
  • Excellent resistance to water, fuels, and oils.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.52/each

Specifications

Dimensions

  • Inside Diameter
    7.78 in
  • Outside Diameter
    8.67 in
  • Overall Thickness
    0.205 in
  • Thickness
    0.205 in

Details

  • Clean Room
    Yes
  • Color
    Black
  • Durometer
    70A
  • Gasket Type
    Standard (Type 1)
  • Material
    Buna-N
  • Standards Met
    FDA CFR 21 177.2600, 3A 18-03
  • Temperature Range
    -35° to 250 °F
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)