Motion
ZCLN-SG-E-3/4

USA INDUSTRIALS INC
ZCLN-SG-E-3/4

Clean Room FDA EPDM Sanitary Gasket for 3/4" Tube
MI ITEM #11488191
MFR #ZCLN-SG-E-3/4
Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZCLN-SG-E-3/4

Clean Room FDA EPDM Sanitary Gasket for 3/4" Tube
MI ITEM #11488191
MFR #ZCLN-SG-E-3/4

Mfr description
ZCLN-SG-E-3/4 CLEAN ROOM FDA EPDM SANITA
  • Cleaned and Bagged in an ISO Class 10,000 Cleanroom to remove dirt, bacteria, and surface particles
  • Good resistance to water, chemicals, animal and vegetable oils.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.95/each

Specifications

Dimensions

  • Inside Diameter
    0.62 in
  • Outside Diameter
    0.86 in
  • Overall Thickness
    0.178 in
  • Thickness
    0.178 in

Details

  • Clean Room
    Yes
  • Color
    Black
  • Durometer
    70A
  • Gasket Type
    Standard (Type 1)
  • Material
    EPDM
  • Standards Met
    FDA CFR 21 177.2600
  • Temperature Range
    -60° to 300 °F
  • With Screen
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)