Motion
ZCLN-SG-E-6
Clean Room FDA EPDM Sanitary Gasket for 6" Tube
MI ITEM #11488198
MFR #ZCLN-SG-E-6
List Price$32.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clean Room FDA EPDM Sanitary Gasket for 6" Tube
MI ITEM #11488198
MFR #ZCLN-SG-E-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.57/each for your price

Overview

Mfr description
ZCLN-SG-E-6 CLEAN ROOM FDA EPDM SANITARY
  • Cleaned and Bagged in an ISO Class 10,000 Cleanroom to remove dirt, bacteria, and surface particles
  • Good resistance to water, chemicals, animal and vegetable oils.

Specifications

  • Material
    EPDM
  • Color
    Black
  • Thickness
    0.203 in
  • Inside Diameter
    5.820 in
  • Outside Diameter
    6.51 in
  • Clean Room
    Yes
  • With Screen
    No
  • Durometer
    70A
  • Temperature Range
    -60° to 300 °F
  • Standards Met
    FDA CFR 21 177.2600
  • Gasket Type
    Standard (Type 1)
  • Overall Thickness
    0.203 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text